Shop All Thrust Washers
Zoro Select
Thrust Wshr, 2in Bore, 3in OD, PTFE Steel
Mfr # ZUSAB-PB-1112
Zoro # G203888839
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Max. Pv 51,365 lb/sq in-fpm
- Nominal Outside Dia. 3 in
- Nominal Inside Dia. 2 in
- Minimum Temperature -320 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1112
- Zoro # G203888839
- UPC # 193005998561
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 3 in |
Nominal Inside Dia. | 2 in |
Min. Outside Dia. | 2.75 in |
Max. Outside Dia. | 3 in |
Min. Inside Dia. | 2 in |
Maximum Inside Diameter | 2.1 in |
Bore Diameter | 2 in |
Outside Diameter | 3 in |
Details
Construction Material | PTFE-Lined Steel |
Max. Pv | 51,365 lb/sq in-fpm |
Item | Thrust Washer |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Thickness | 1/16 in |
Washer Thickness | 0.062 in |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 2 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 3 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nipple Filter, 1/4 NPT, 40 Micron (1EJV3)
- SPEEDAIRE Contact Arm Set 1/2 In. (33RJ27)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- STAR WATER SYSTEMS Oil Transfer Kit, 6 gpm (024491)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- Zoro Select Thrust Washers