Shop All Thrust Washers
Zoro Select
Thrust Wshr, 24mm Bore, 42mm OD, PTFE Steel
Mfr # ZUSAB-PB-371
Zoro # G003888824
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Nominal Inside Dia. 24 mm
- Minimum Temperature -320 Degrees F
- Min. Inside Dia. 24 mm
- Nominal Outside Dia. 42 mm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-371
- Zoro # G003888824
- UPC # 193005999018
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 24 mm |
Min. Inside Dia. | 24 mm |
Nominal Outside Dia. | 42 mm |
Maximum Inside Diameter | 24.25 mm |
Min. Outside Dia. | 41.75 mm |
Max. Outside Dia. | 42 mm |
Outside Diameter | 42 mm |
Bore Diameter | 24 mm |
Details
Construction Material | PTFE-Lined Steel |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Max. Pv | 51,365 lb/sq in-fpm |
Thickness | 1.5 mm |
Item | Thrust Washer |
Maximum Temperature | 530 Degrees F |
Washer Thickness | 1.5 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 24 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 42 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Adapter, 45 deg., 1/8" NPT (F)x1/4-28 (M) (20-6)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- SMC Single Clevis Bracket for 63mm, MDB (MB-C06)
- GEORG FISCHER 1" PVC Pneumatic Actuated Ball Valve (199.233.375)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- Zoro Select Thrust Washers