Shop All Thrust Washers
Zoro Select
Thrust Wshr, 22mm Bore, 38mm OD, PTFE Steel
Mfr # ZUSAB-PB-370
Zoro # G503888812
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- System of Measurement Metric
- Min. Inside Dia. 22 mm
- Minimum Temperature -320 Degrees F
- Nominal Outside Dia. 38 mm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-370
- Zoro # G503888812
- UPC # 193005999001
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 22 mm |
Nominal Outside Dia. | 38 mm |
Nominal Inside Dia. | 22 mm |
Max. Outside Dia. | 38 mm |
Maximum Inside Diameter | 22.25 mm |
Min. Outside Dia. | 37.75 mm |
Bore Diameter | 22 mm |
Outside Diameter | 38 mm |
Details
Construction Material | PTFE-Lined Steel |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Item | Thrust Washer |
Maximum Temperature | 530 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
Thickness | 1.5 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 1.5 mm |
Description
Thrust Washer, Bore Diameter 22 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 38 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-39)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- Zoro Select Thrust Washers