Shop All Thrust Washers
Zoro Select
Thrst Wshr, 5/8in Bore, 1 1/8in OD
Mfr # ZUSAB-PB-1099
Zoro # G603888811
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Min. Outside Dia. 0.875 in
- Nominal Inside Dia. 5/8 in
- Nominal Outside Dia. 1 1/8 in
- Max. Outside Dia. 1.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1099
- Zoro # G603888811
- UPC # 193005998790
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 0.875 in |
Nominal Inside Dia. | 5/8 in |
Nominal Outside Dia. | 1 1/8 in |
Max. Outside Dia. | 1.125 in |
Maximum Inside Diameter | 0.725 in |
Min. Inside Dia. | 0.625 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 5/8 in |
Details
Construction Material | PTFE-Lined Steel |
System of Measurement | Inch |
Thickness | 1/16 in |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Item | Thrust Washer |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 5/8 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 1 1/8 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 607Z, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (607Z)
- GRUNDFOS Pump Accessory, MP204 Motor Protection, MP 204 motor protector (96079927)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50BS10H X 1)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- Zoro Select Thrust Bearings