Shop All Thrust Washers
Zoro Select
Thrst Wshr, 2 1/4in Bore, 3 1/4in OD
Mfr # ZUSAB-PB-1114
Zoro # G903888818
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Nominal Outside Dia. 3 1/4 in
- Max. Pv 51,365 lb/sq in-fpm
- Min. Inside Dia. 2.25 in
- Maximum Temperature 530 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1114
- Zoro # G903888818
- UPC # 193005998585
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 3 1/4 in |
Min. Inside Dia. | 2.25 in |
Maximum Inside Diameter | 2.35 in |
Nominal Inside Dia. | 2 1/4 in |
Min. Outside Dia. | 3 in |
Max. Outside Dia. | 3.25 in |
Outside Diameter | 3 1/4 in |
Bore Diameter | 2 1/4 in |
Details
Construction Material | PTFE-Lined Steel |
Max. Pv | 51,365 lb/sq in-fpm |
Item | Thrust Washer |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Thickness | 1/16 in |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 2 1/4 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 3 1/4 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- SKF SKF-6318 C3, Single Row Ball Brgs, 6318 C3 (6318 C3)
- LINKBELT Link-Belt B22400 Fixed Flanged Cartridge Block Spherical Roller Bearing, 2-3/16 in Bore (FCB22435H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0062858, Return Line, 6 micron (ZX-MF0062858)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- BOSTON GEAR Thrust Washer (18918)
- Zoro Select Thrust Washers