Shop All Thrust Washers
Zoro Select
Thrst Wshr, 1/2in Bore, 7/8in OD, PTFE Stl
Mfr # ZUSAB-PB-1097
Zoro # G503888829
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Nominal Inside Dia. 1/2 in
- Nominal Outside Dia. 7/8 in
- Maximum Temperature 530 Degrees F
- Maximum Inside Diameter 0.6 in
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1097
- Zoro # G503888829
- UPC # 193005998776
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 1/2 in |
Nominal Outside Dia. | 7/8 in |
Maximum Inside Diameter | 0.6 in |
Min. Inside Dia. | 0.5 in |
Max. Outside Dia. | 0.875 in |
Min. Outside Dia. | 0.625 in |
Bore Diameter | 1/2 in |
Outside Diameter | 7/8 in |
Details
Construction Material | PTFE-Lined Steel |
Maximum Temperature | 530 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Thickness | 1/16 in |
Item | Thrust Washer |
System of Measurement | Inch |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 7/8 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- MAIN FILTER WIX 57342 Replacement/Interchange Hydraulic Filter (MF0874613)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- INA Thrust Washer, Inside Dia. 0.500 In (TWB815)
- Zoro Select Thrust Bearings