Shop All Thrust Washers
Zoro Select
Thrst Wshr, 11/16in Bore, 1 3/16in OD
Mfr # ZUSAB-PB-1100
Zoro # G703888834
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Minimum Temperature -320 Degrees F
- Maximum Temperature 530 Degrees F
- Min. Outside Dia. 0.938 in
- Nominal Outside Dia. 1 3/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1100
- Zoro # G703888834
- UPC # 193005998806
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 0.938 in |
Nominal Outside Dia. | 1 3/16 in |
Min. Inside Dia. | 0.688 in |
Maximum Inside Diameter | 0.788 in |
Nominal Inside Dia. | 11/16 in |
Max. Outside Dia. | 1.188 in |
Bore Diameter | 11/16 in |
Outside Diameter | 1 3/16 in |
Details
Construction Material | PTFE-Lined Steel |
Item | Thrust Washer |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Thickness | 1/16 in |
System of Measurement | Inch |
Max. Pv | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 11/16 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 1 3/16 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (H2C-125-S)
- MRC Single Row Ball Brgs, #88503 (88503)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"ID x 15’ 1/4" MPT Swivel Transparent Blue PUE14-15B-T (PUE14-15B-T)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- Zoro Select Thrust Washers