Shop All Thrust Washers
Zoro Select
Thrst Wshr, 1 3/8in Bore, 2 1/4in OD
Mfr # ZUSAB-PB-1108
Zoro # G203888822
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Min. Outside Dia. 2 in
- Min. Inside Dia. 1.375 in
- Thickness 1/16 in
- Max. Outside Dia. 2.25 in
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1108
- Zoro # G203888822
- UPC # 193005998523
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 2 in |
Min. Inside Dia. | 1.375 in |
Max. Outside Dia. | 2.25 in |
Nominal Inside Dia. | 1 3/8 in |
Maximum Inside Diameter | 1.475 in |
Nominal Outside Dia. | 2 1/4 in |
Outside Diameter | 2 1/4 in |
Bore Diameter | 1 3/8 in |
Details
Construction Material | PTFE-Lined Steel |
Item | Thrust Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1 3/8 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 2 1/4 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Open (SR4 A3MC3AF2)
- MAIN FILTER Hydraulic Filter, replaces WIX R59D10EV, Return Line, 10 micron, Outside-In (MF0430490)
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (13V755)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- Zoro Select Thrust Bearings