Shop All Rainsuits
Zoro Select
Three Piece Rainsuit, Unisex, XL, Yellow
Mfr # 1320 XL
Zoro # G0470088
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 29 1/2 in
- Fits Waist Size 40 in to 42 in
Product Information
- Brand Zoro Select
- MFR # 1320 XL
- Zoro # G0470088
- UPC # 744897002722
- Country of Origin China
- Category Rainsuits
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Jacket Length | 32 in |
Fits Chest Size | 42 in to 44 in |
Description
Three-Piece Rainsuit, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 32 in, Fly Closure Type Storm Flap, Zipper, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mm, Features Heavy PVC Reinforced Joints, Underarm Air Vents, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Zipper, Inseam 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Pad, 5"W x 7"L, Black (RM50)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- EAGLE MFG 1 gal Green Steel Type I Safety Can Oil (UI10FSG)
- ZORO SELECT Three Piece Rainsuit, Unisex, 4XL, Yellow (1320 4XL)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL (9665 4X-5X)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- Zoro Select Workwear and Protective Clothing