Shop All Rainsuits
Zoro Select
Three Piece Rainsuit, Unisex, 4XL, Yellow
Mfr # 1320 4XL
Zoro # G9662983
original price:
$24.25
7% off
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 32 1/2 in
- Fits Waist Size 52 in to 54 in
Product Information
- Brand Zoro Select
- MFR # 1320 4XL
- Zoro # G9662983
- UPC # 744897002753
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4XL |
Fits Waist Size | 52 in to 54 in |
Jacket Length | 35 in |
Fits Chest Size | 58 in to 60 in |
Description
Three-Piece Rainsuit, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 4XL, Jacket Length 35 in, Fly Closure Type Storm Flap, Zipper, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mm, Features Heavy PVC Reinforced Joints, Underarm Air Vents, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Zipper, Inseam 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, Green, 1-1/2, PK108 (DCA-156)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-2X)
- ANSUL Formaldehyde Soldiifier, 37 lb. (78443)
- ZORO SELECT Three Piece Rainsuit, Unisex, XL, Yellow (1320 XL)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL (9665 4X-5X)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SD M)
- 2W INTERNATIONAL Medium Weight Rain Suit, 2X-Large, Yellow (7025-SD 2XL)
- Zoro Select Rainsuits