Shop All Caster Accessories
Zoro Select
Threaded Stem Mount, 3/8 x 1, PK5
Mfr # KITSXS11002
Zoro # G4802384
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Thread Size 3/8-16
- Mounting Type Threaded Stem
- Stem Length 1 in
- For Use With 3" Dia. Open Twin Wheel Casters
- Stem Dia. 3/8"
Product Information
- Brand Zoro Select
- MFR # KITSXS11002
- Zoro # G4802384
- Country of Origin United States
- Category Caster Accessories
Dimensions
Caster Thread Size | 3/8-16 |
Stem Length | 1 in |
Stem Dia. | 3/8" |
Details
Item | Caster Mount |
Mounting Type | Threaded Stem |
For Use With | 3" Dia. Open Twin Wheel Casters |
Caster Stem Type | Threaded |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- GLEASON INDUSTRIAL PRD 800LB Cap HD Hand Truck (47107)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- ZORO SELECT Synthetic Expanding Adaptr, 1 in. (EV03)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Synthetic Expanding Adapter, 1-1/2 in. (EV07)
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- ZORO SELECT Caster Mount, Threaded Stem, 1" L Stem (404L11)
- DURASTAR Axle (Zerk, Stainless), 1/2-13 x 3-3/8 x 5/8, For S30/S34 Series (SAZ0856)
- Zoro Select Caster Accessories