Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill, Long, 5/16
Mfr # 16W757
Zoro # G9728896
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Zoro Select
- MFR # 16W757
- Zoro # G9728896
- UPC # 190735391990
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Fractional Size | 5/16" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- CTA MANUFACTURING SPARK PLUG GAP GAUGE 9-WIRE (CTA3238)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- ZORO SELECT Threaded Shank Drill Bit, #20, OAL 9/16, M2 (16W702)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4VS)
- Zoro Select Drill Bits