Shop All Acme Flanges
Zoro Select
Threaded Rod, 7/8"-6, Stainless Steel, Stainless Steel Finish, 72 in Length
Mfr # RODSS786
Zoro # G6875197
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-6
- Overall Length 72 in
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Type ACME
Product Information
- Brand Zoro Select
- MFR # RODSS786
- Zoro # G6875197
- Country of Origin Multiple
- Category Acme Flanges
Dimensions
Thread Size | 7/8"-6 |
Overall Length | 72 in |
Screw Dia. | 0.875 in |
Length | 72 in |
Details
Item | ACME Screw |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Type | ACME |
Tensile Strength | 70,000 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | SAE J429-11, ASME B1.5 |
Rockwell Hardness | 70 HRB min. |
Thread Class | 2G |
Color | Stainless Steel |
Description
ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-6, Overall Length 72 in, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Color Stainless Steel, Rockwell Hardness 70 HRB min.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ887)
- BIG HORN 2 Inch Key Hose Clamps, PK 5 (11721PK)
- NATIONAL Small Bore Metric Seals, 20X47X7-RLS35-S (20X47X7-RLS35-S)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E690)
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length (RODG2110)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" (CV900-29A)
- Zoro Select Acme Flanges