Shop All Acme Flanges
Zoro Select
Threaded Rod, 5/8"-8, Stainless Steel, Stainless Steel Finish, 72 in Length
Mfr # RODSS588
Zoro # G8853914
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-8
- Overall Length 72 in
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Type ACME
Product Information
- Brand Zoro Select
- MFR # RODSS588
- Zoro # G8853914
- Country of Origin Multiple
- Category Acme Flanges
Dimensions
Thread Size | 5/8"-8 |
Overall Length | 72 in |
Screw Dia. | 0.625 in |
Length | 72 in |
Details
Item | ACME Screw |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Type | ACME |
Tensile Strength | 70,000 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | SAE J429-11, ASME B1.5 |
Color | Stainless Steel |
Thread Class | 2G |
Rockwell Hardness | 70 HRB min. |
Description
ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-8, Overall Length 72 in, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Color Stainless Steel, Rockwell Hardness 70 HRB min.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL80)
- PARKER Hydraulic Filter Element (924792)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF4L106MB, Return Line, 5 micron, Outside-In (MF0062429)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 72 in Length (44936)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- DUFF-NORTON Acme FlangeDia 2.60, Flange Width .53 In (FL0937)
- Zoro Select Acme Flanges