Shop All Acme Flanges
Zoro Select
Threaded Rod, 1/2"-10, Steel, Plain Finish, 72 in Length
Mfr # RODG21210
Zoro # G7033905
product price: $71.29
/pk 5, $14.26/ea
Sold in multiples of 2 for $142.58
$142.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-10
- Material Steel
- Thread Type ACME
- Tensile Strength 74,000
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # RODG21210
- Zoro # G7033905
- Country of Origin Multiple
- Category Acme Flanges
Dimensions
Thread Size | 1/2"-10 |
Overall Length | 72 in |
Length | 72 in |
Screw Dia. | 0.5 in |
Details
Item | ACME Screw |
Material | Steel |
Thread Type | ACME |
Tensile Strength | 74,000 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | SAE J429-11, ASME B1.5 |
Thread Class | 2G |
Color | Plain |
Rockwell Hardness | B80 to 100 Hr. |
Description
ACME Screw, Material Steel, Finish Plain, Thread Size 1/2 In.-10, Overall Length 72 in, Tensile Strength 74,000, System of Measurement Inch, Thread Direction Right Hand, Color Plain, Rockwell Hardness B80 to 100 Hr., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr, Cap St, 1 HP, 1725,115/208-230, 56Z, ODP (5BE58)
- CAMPBELL HAUSFELD Intercooler (TX000900BH)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- CLIMAX METAL PRODUCTS 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" 1" B/O 2-Pc Splits W/Hex Keys (COLLAR KIT #110)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 72 in Length (44936)
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- WILTON 7020 Acme Nut Bttn (5712541)
- Zoro Select Acme Flanges