Shop All Carbon Steel Pipe Fittings
Zoro Select
Threaded Raise Face, Carbon Steel, 285 psi
Mfr # 140-012-000
Zoro # G8363686
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 140-012-000
- Zoro # G8363686
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 13/16 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Threaded Raise Face |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Raised Face Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Threaded On |
Standards | ASME B16.5 |
Max. Pressure | 285 psi |
Pipe Fitting Schedule/Class | Class 150 |
Compliance | A105 |
Temp. Range | -20 Degrees to 100 Degrees F |
Pipe Fitting Connection Type | Threaded On |
Specific Pipe Fitting Shape | Raised Face Flange |
Maximum Operating Pressure | 285 psi |
Connection Surface | Raised Face |
Class | Class 150 |
Description
Threaded Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 13/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fluidmaster 504 Universal Chemical-Resistant Toilet Tank Flapper (504)
- SLOAN Repair Kit Do1001A Repair Kit (3337035)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- THRIFCO PLUMBING 4 Inch X 4 Inch X 3 Inch ABS Reducing Combination Wye (6794338)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- Zoro Select Fittings