Shop All Aluminum Pipe Fittings
Zoro Select
Threaded Pipe Flange, Flat Face, 3/4 in
Mfr # BULK-PF-453
Zoro # G100424659
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Threaded Flange
- Application Air, Non-Potable Water, Oil
- Standards ANSI/ASME B16.1
- Temp. Range 0 Degrees to 270 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PF-453
- Zoro # G100424659
- UPC # 193005131876
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Flange Outside Diameter | 3 7/8 in |
Bolt Hole Diameter | 1/2 in |
Overall Length | 3 7/8 in |
Nominal Pipe Size | 3/4 in |
Details
Item | Threaded Pipe Flange |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Threaded Flange |
Application | Air, Non-Potable Water, Oil |
Standards | ANSI/ASME B16.1 |
Temp. Range | 0 Degrees to 270 Degrees F |
Color | Silver |
Maximum Operating Pressure | 125 psi |
Low Lead Compliance Level | Compliant |
Flange Thickness | 3/8 in |
Class | Class 125 |
For Pipe Schedule | 40 |
Max. Steam Pressure | 185 psi |
Connection Surface | Flat Face |
Fitting Connection Type | Flanged x FNPT |
Number of Bolt Holes | 4 |
Description
Threaded Flange, Flat Face, 3/4 in Nominal Pipe Size, Flanged x FNPT, 3 7/8 in Flange Outside Diameter, 3/8 in Flange Thickness, 3 7/8 in Overall Length, Aluminum, Class Class 125, For Pipe Schedule 40, 125 psi Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB02)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/8 LF27)
- MAYFAIR Toilet Seat Rnd Wood Wh (47SLOW-000)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- Zoro Select Aluminum Pipe Fittings