Shop All ABS Pipe Fittings
Zoro Select
Threaded Cap, 1-1/2 In FNPT
Mfr # 1WJG3
Zoro # G0653091
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cap
- Specific Fitting Shape Cap
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJG3
- Zoro # G0653091
- UPC # 012871029936
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Details
Pipe Fitting Material | ABS |
Specific Pipe Fitting Shape | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Cap |
Standards | Cell Class 32222 as Defined In ASTM D3965 |
Basic Pipe Fitting Material | Plastic |
Item | Threaded Cap |
Temp. Range | -40 Degrees to 180 Degrees F |
For Pipe Schedule | 40 |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Application | DWV |
Schedule | Schedule 40 |
Description
Threaded Cap, 1 1/2 in Nominal Pipe Size, ABS, Schedule 40, Female NPT, For Pipe Schedule 40, 2 3/16 in Outside Diameter, 7/8 in Overall Length, -40 Degrees to 180 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Filter 055-105 For Kohler 12 050 01-S (055-105)
- IRONWERKS DESIGNS 1/2" x 10" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x10-10)
- ARROWHEAD BRASS SILLCOCK FROSTFREE 8IN (425-08LF)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A108.020)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- ZORO SELECT Vent Tee, 1-1/2 In Hub (03403)
- ZORO SELECT Socket Cap, 1-1/2 In Hub (1WJF2)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- ZORO SELECT 45 Deg Wye, 3 In x 1-1/2 In Hub (1WHW5)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- Zoro Select Fittings