Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel
Mfr # NES1008
Zoro # G3365871
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 13/16 in
- Insert Material Steel
- Material Steel
- Thread Type Metric or UNC
- Thread Size Internal 5/16 in to 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # NES1008
- Zoro # G3365871
- UPC # 043099840089
- Country of Origin Israel
- Category Thread Repair Kits
Dimensions
Overall Length | 10 13/16 in |
Thread Size | Internal 5/16 in to 1 1/4 in |
Compatible External Thread Size | 5/16" to 1 1/4 |
Compatible Internal Thread Size | 5/16" to 1 1/4", 8mm to 32mm |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Material | Steel |
Thread Type | Metric or UNC |
Compatible Material | All Material |
System of Measurement | Inch |
Includes | 1/2" to 5/8" Internal Repair Tool, 11/16" to 13/16" Internal Repair Tool, 5/16" to 7/16" Internal Repair Tool, 7/8" to 1 1/4" Internal Repair Tool |
Number of Pieces | 4 |
Application | Restoring Threads |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Compatible Thread Direction | Right Hand and Left Hand |
Compatible Insert Material | All Materials |
Compatible Insert Style | Internal Thread |
Tool Type | Universal Thread Repair Tool |
Description
Repair Kit, Compatible External Thread Size 5/16 In. to 1 1/4 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style Internal Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size 5/16 In. to 1 1/4 In., 8mm to 32mm, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 10 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.7X25 ISO4029 SOCKET SET CUPPT. BLK OX (M4025SSC)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Stainless Steel Body, 1000 PK (SSD44SSBS)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish, 7 PK (B51067.050.7200)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34704)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-2.00 (82186)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-4)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Zinc (EZ-A900)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-14 (3552-1/2K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (3520-3.00K)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M18-1.50 (5523-18)
- Zoro Select Thread Repair Kits