Shop All Thread Repair Kits
Zoro Select
Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 8 Inserts
Mfr # EZ-801420-20
Zoro # G709228245
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Hex Drive Threaded Inserts
- Thread Size 1/4"-20
- Insert Material Zinc
- Finish Hexavalent Chromium
- Insert Length 51/64 in
Product Information
- Brand Zoro Select
- MFR # EZ-801420-20
- Zoro # G709228245
- UPC # 847554042328
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-20 |
Insert Length | 51/64 in |
Drill Bit Sizes Included | 23/64 in |
Number of Sizes | 1 |
Insert Outside Diameter | 0.25 in |
Maximum Hole Diameter | 0.359 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Hex Drive Threaded Inserts |
Insert Material | Zinc |
Finish | Hexavalent Chromium |
Thread Type | Coarse |
Number of Inserts | 8 |
Number of Pieces | 10 |
System of Measurement | Inch |
Compatible Material | Wood |
Includes | (8) Flush 1/4-20 Inserts, 23/64 Brad Point Drill, Installation Tool |
Features | Easy to use Solution for Putting Strong, Machine Threads in Soft Wood, like Pine, MDF, and Composition Board, Ideal for Knock-Down Furniture, Display Cases, Drawer Pulls, or Anywhere a Threaded Fastener will be used in Soft Wood, like Pine, MDF, or Composition Board, Inexpensive Solution for Reinforcing Threads in Soft Woods |
Thread Direction | Right Hand |
Description
Thread Repair Kit, Insert Types Included Hex Drive Threaded Inserts, Compatible Material Wood, Drill Bit Sizes Included 23/64 in, Finish Hexavalent Chromium, Helical Insert Type Not Applicable, Insert Length 51/64 in, Insert Material Zinc, Material Grade/Class Not Applicable, Maximum Hole Diameter 0.359 in, Number of Inserts 8, Number of Pieces 10, Number of Sizes 1, System of Measurement Inch, Tang Style Not Applicable, Tap Sizes Included Not Applicable, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts (EZ-400-3-CR)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.100.0275)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-2.00 (82193)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (3532-5/8K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-3)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M4-0.70, Hexavalent Chromium Zinc, 10 Inserts (EZ-900407-10)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18, Zinc (EZ-A800)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-8)
- Zoro Select Thread Repair Kits