Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, M6-2.50 x 16 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 3000 PK
Mfr # M616LZP4
Zoro # G2585169
product price: $262.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Pozidriv Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # M616LZP4
- Zoro # G2585169
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M6-2.50 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Pozidriv |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
M6-2.5X16 Metric Pozi Pan Plastite/Fix Alternative 45 Degree Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05111)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1646)
- VAST Spring Nut, M6-1.00, 100 PK (V210 M6-100)
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 6 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (M2.56PTPP)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Torx Drive, 10000 PK (0808LTP)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK (M38RTF188)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- ZORO SELECT Thread Cutting Screw, M3 x 20 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK (M67150.030.0020)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- Zoro Select Self-Tapping Screws