Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-16 x 5/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0805LPPB
Zoro # G2569854
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-16
- Fastener Length 5/16 in
- Material Steel
- Finish Wax
Product Information
- Brand Zoro Select
- MFR # 0805LPPB
- Zoro # G2569854
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-16 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
Thread Forming Screws,8-16x5/1,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (100NF8)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.080.0020)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40707)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0806FPPBZ)
- ZORO SELECT Thread Forming Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 8000 PK (0812ABTF)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- ZORO SELECT Thread Cutting Screw, M2.5 x 5 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU32)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (0406ABCP)
- ZORO SELECT Thread Cutting Screw, #8-18 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (08065SW)
- Zoro Select Thread Cutting & Forming Screws