Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Torx Drive, 10000 PK
Mfr # 0808LTP
Zoro # G2571604
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Screw Size #8-16
- Fastener Length 1/2 in
- Material Steel
- Finish Wax
Product Information
- Brand Zoro Select
- MFR # 0808LTP
- Zoro # G2571604
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-16 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
8-16X1/2 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Rt/Trm #9 X 3-1/8 in. Composite Trim Head Screw Pro-Pak 348/Pail (16105)
- KEN FORGING Machinery Eye Bolt With Shoulder, M6-1.00, 25.4 mm Shank, 19 mm ID, Steel, Plain (M6)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/4in Black Ox Coat Steel 25PK (9178106)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0200)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0075)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (3112RW)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 600 PK (3724FTP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- ZORO SELECT Thread Forming Screw, #12-11 x 1/2 in, Wax Steel Pan Head Phillips Drive, 5000 PK (1208LPP)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1000620SL-100BX)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462350)
- Zoro Select Self-Tapping Screws