Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0606ABPP188B
Zoro # G7560255
product price: $606.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Stainless Steel
- Finish Black
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # 0606ABPP188B
- Zoro # G7560255
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Black |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Forming Screw |
Description
6-20X3/8 Phil Pan Self Tapping Screw Type A B Full Thread 18 8 Stainless Steel Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0250)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 22 mm L, 100 PK (M04132.080.0025)
- ZORO SELECT Thread Forming Screw, #8-18 x 1-1/4 in, Black Stainless Steel Pan Head Phillips Drive, 2000 PK (0820ABPP188B)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- ZORO SELECT Thread Forming Screw, #10-12 x 1 in, Black Stainless Steel Pan Head Phillips Drive, 2000 PK (1016APP188B)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600620-100P)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU40)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (3724FPF188)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- Zoro Select Thread Cutting & Forming Screws