Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0412LPP188
Zoro # G2569242
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4-20
- Material 18-8 Stainless Steel
- Finish Wax
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0412LPP188
- Zoro # G2569242
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
Thread Forming Screws,4-20x3/4,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- ZORO SELECT Thread Forming Screw, #6-19 x 5/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0610LPPB)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 30 mm, Plain Stainless Steel Flat Head Torx Drive, 750 PK (M530RTF188)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (3116ABW)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (3780FW)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- Zoro Select Self-Tapping Screws