Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK
Mfr # M624D7500M
Zoro # G8540745
product price: $187.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards DIN 7500M
Product Information
- Brand Zoro Select
- MFR # M624D7500M
- Zoro # G8540745
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M6 |
Fastener Length | 24 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500M |
Item | Thread Cutting Screw |
Point | Type Z |
Description
M6-1.0X24 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Steel, Torx Drive, 210 PK (DSVT3R210)
- KREG #7 1-1/2 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 100PK (SML-F150 - 100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 20 PK (B04104.100.0350)
- ZORO SELECT Thread Cutting Screw, M2 x 4 mm, Wax Steel Flat Head 10000 PK (M24D7500M)
- ZORO SELECT Thread Cutting Screw, M2 x 5 mm, Wax Steel Flat Head 10000 PK (M25D7500M)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Flat Head 1000 PK (M48D7500M)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 3500 PK (0624DQF17NN)
- ZORO SELECT Thread Forming Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (1032ABQP)
- Zoro Select Self-Tapping Screws