Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M6 x 12 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # M67010.060.0012
Zoro # G9905491
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Blunt Tip
External Hex Drive
- System of Measurement Metric
- Drive Size 10 mm
- Material Steel
- Finish Zinc Plated
- Standards DIN 7500
Product Information
- Brand Zoro Select
- MFR # M67010.060.0012
- Zoro # G9905491
- UPC # 190735983638
- Country of Origin Multiple
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M6 |
Fastener Length | 12 mm |
Drive Size | 10 mm |
Head Dia. | 13.0 mm |
Head Height | 5.2 mm |
Dimensional Standards | DIN 7500 |
Head and Washer Height | 5.2 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | External Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7500 |
Item | Thread Cutting Screw |
Drive Type | External Hex |
Application | For Thread Cutting |
Head Style | Hex Washer |
Thread Pitch | 1 mm |
Description
Thread Rolling Screw, Finish Zinc Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 12 mm, Head Type Hex Washer, Head and Washer Height 5.2 mm, Drive Size 10 mm, Dimensional Standards DIN 7500, System of Measurement Metric, Head Height 5.2 mm, Head Width 13 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-19)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 400 PK (574185-400)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00250)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- ZORO SELECT Thread Cutting Screw, M3 x 20 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK (M67150.030.0020)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 12 mm, Plain 316 Stainless Steel Round Washer Head Torx Drive (M312PTTRWA2)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 600 PK (3724FTP)
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 1000 PK (1424FTPB)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0150)
- Zoro Select Thread Cutting & Forming Screws