Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M6 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
Mfr # M67010.060.0010
Zoro # G9905695
product price: $20.69
/pk 100, $0.21/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Blunt Tip
External Hex Drive
- System of Measurement Metric
- Drive Size 10 mm
- Material Steel
- Finish Zinc Plated
- Standards DIN 7500
Product Information
- Brand Zoro Select
- MFR # M67010.060.0010
- Zoro # G9905695
- UPC # 190735983843
- Country of Origin Multiple
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M6 |
Fastener Length | 10 mm |
Drive Size | 10 mm |
Head Dia. | 13.0 mm |
Head Height | 5.2 mm |
Dimensional Standards | DIN 7500 |
Head and Washer Height | 5.2 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | External Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7500 |
Item | Thread Cutting Screw |
Application | For Thread Cutting |
Drive Type | External Hex |
Head Style | Hex Washer |
Thread Pitch | 1 mm |
Head Shape | Hex |
Description
Thread Rolling Screw, Finish Zinc Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 10 mm, Head Type Hex Washer, Head and Washer Height 5.2 mm, Drive Size 10 mm, Dimensional Standards DIN 7500, System of Measurement Metric, Head Height 5.2 mm, Head Width 13 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-276-G100)
- ZORO SELECT Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11610.060.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54346)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (M67010.080.0020)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (08061W)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head 500 PK (M440D7500C)
- ZORO SELECT Thread Cutting Screw, M3 x 18 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M318D7500T)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 10 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 6000 PK (M310PTTPA2)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- Zoro Select Thread Cutting & Forming Screws