Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-2.24 x 25 mm, Zinc Plated Steel Round Washer Head Torx Drive, 2000 PK
Mfr # M525PTTRW
Zoro # G2482065
product price: $177.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Head Type Round Washer
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # M525PTTRW
- Zoro # G2482065
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-2.24 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Head Type | Round Washer |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
M5-2.24X25 Metric 6 Lobe Round Washer PT Alternative Fully Threaded Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk1/4X1-1/4Od Washer (830612)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 360 PK (51830)
- GOEBEL Blind Rivet, Large Flanged Head, 5/32 in Dia., Aluminum Body, 500 PK (ABA-52LF)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 7000 PK (1112FPPB)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0608LPP)
- ZORO SELECT Thread Cutting Screw, M4-1.79 x 14 mm, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (M414PTPF)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK (1420CNPF)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU38)
- Zoro Select Thread Cutting & Forming Screws