Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M5-0.80 x 16 mm, Wax Steel Pan Head Torx Drive, 500 PK
Mfr # M516D7500T
Zoro # G9083069
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
- Standards DIN 7500CE
Product Information
- Brand Zoro Select
- MFR # M516D7500T
- Zoro # G9083069
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Cutting Screw |
Description
Cutting Screws,M5-0.8X16 DIN7500,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- HHIP .061-.250" Pin Gage Handle (4102-0002)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (Z8950H)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head Torx Drive, 300 PK (M630D7500T)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head Torx Drive, 500 PK (M520D7500T)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head Torx Drive, 1500 PK (M2.58D7500T)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (31201W)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (5064FW)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- Zoro Select Self-Tapping Screws