Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, M2.5 x 20 mm, Wax Steel Pan Head 1000 PK
Mfr # M2.520D7500C
Zoro # G8539528
product price: $13.99
/pk 1000, $0.01/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Blunt Tip
- System of Measurement Metric
- Screw Size M2.5
- Material Steel
- Finish Wax
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # M2.520D7500C
- Zoro # G8539528
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.5 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Tip Type | Blunt |
Material | Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Standards | DIN 7500C |
Item | Thread Cutting Screw |
Point | Type Z |
Description
M2.5-0.45X20 Din 7500 C Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.200.0050)
- KEN FORGING Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M22)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head 1500 PK (M2.58D7500C)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0200)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK (1416FTP)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (3112RW)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU22)
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- Zoro Select Thread Cutting & Forming Screws