Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK
Mfr # 0808FSR
Zoro # G8560939
product price: $75.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Fastener Length 1/2 in
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0808FSR
- Zoro # G8560939
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
8-32X1/2 Slotted Round Thread Cutting Screw Type F Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Brass, Not Graded, Plain Finish (BR.01402003.PL.DAR)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (03281)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKTP)
- VALUE RIVET Blind Rivet, 2000 PK (M70183)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (5064FW)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 1500 PK (3108FWB)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Torx Drive, 10000 PK (0808LTP)
- ZORO SELECT Anchor Screws, 12-24x1/2, Phil FL, PK8000, Zinc Plated Phillips Head 8000 PK (12081PU)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0806FPPBZ)
- Zoro Select Thread Cutting & Forming Screws