Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16" x 3 in, Phosphate Steel Flat Head Torx Drive, 50 PK
Mfr # TFTCIF0310300P-050BX
Zoro # G3331824
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T40
- Material Steel
- Finish Phosphate
- Materials for Use With Wood
Product Information
- Brand Zoro Select
- MFR # TFTCIF0310300P-050BX
- Zoro # G3331824
- UPC # 096653292374
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3 in |
Drive Size | T40 |
Head Dia. | 0.648 in |
Head Height | 0.199 in |
Dimensional Standards | ASME B18.6.4 |
Head and Washer Height | 0.199 in |
Head Width | 0.648 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Phosphate |
Materials for Use With | Wood |
Standards | ANSI/ASME B18.6.4 |
Item | Thread Cutting Screw |
Head Angle (Deg.) | 82 |
Application | Install Wood Floor into Truck Trailers |
Head Style | Flat |
Tapping Screw Type | F |
Point | Type F |
Description
Thread Cutting Screw, Finish Phosphate, Material Steel, Head Style Flat, Drive Torx, Thread Size 5/16 In.-18, Fastener Length 3 in, Head Type Flat, Head and Washer Height 0.199 in, Drive Size T40, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.199 in, Head Width 0.648 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/64X1/4 PIN SPRING SLOTTED PLAIN (07804PS)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32942)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 100 PK (55119)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (U31291.031.0200)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250125P-100BX)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000370-100P)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/8 in, Stainless Steel Pan Head Square Drive, 5000 PK (0606AQP188)
- ZORO SELECT Thread Forming Screw, #8-18 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 8000 PK (0812ABTF)
- CREATIVE PRODUCTS 500 Pack - 6-12 x 1 1/2 Pan, Quad, 1/2 Deep Thread, Type 17, Thread Cutting Screw, Plain Finish (SP-6112PQ12DT17P-500)
- Zoro Select Self-Tapping Screws