Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK
Mfr # 3112RW
Zoro # G4874674
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 3112RW
- Zoro # G4874674
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J81 |
Item | Thread Cutting Screw |
Description
Screws, 5/16-18X3/4 UNSL HEX WAS,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M04114.060.0040)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Plain, 100 PK (06604-PWR)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07353)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- ZORO SELECT Thread Forming Screw, #12-11 x 1/2 in, Wax Steel Pan Head Phillips Drive, 5000 PK (1208LPP)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK (1412FTFB)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 400 PK (3732FTFB)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 7000 PK (1112FPPB)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head Torx Drive, 500 PK (M440D7500T)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (481136-50)
- Zoro Select Self-Tapping Screws