Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #4 x 3/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1WU16
Zoro # G2858651
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Point Thread Cutting
- Dimensional Standards ANSI/ASME B18.6.4
- Head Style Round
- Head Width 0.219 in
- Point Type F
Product Information
- Brand Zoro Select
- MFR # 1WU16
- Zoro # G2858651
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Dimensional Standards | ANSI/ASME B18.6.4 |
Head Width | 0.219 in |
Drive Size | #1 |
Screw Size | #4 |
Fastener Length | 3/8 in |
Details
Point | Thread Cutting |
Head Style | Round |
Drive | Phillips |
Point Type | F |
Includes Washer | No |
Includes Nut | No |
Description
Thread Cutting Screw, Finish Plain, Material 410 Stainless Steel, Head Style Round, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Head Type Pan, Head and Washer Height Not Applicable, Drive Size #1, Dimensional Standards ANSI/ASME B18.6.4, System of Measurement Inch, Drill Bit Size Not Applicable, Head Height 0.08 in, Head Width 0.219 in, Includes Nut No, Includes Washer No, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08177)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.075.0500)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0125)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Green Steel Hex Head Combination Phillips/Slotted Drive (1106RCWG)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600620-100P)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (31123SW)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (5064FW)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (606626)
- Zoro Select Thread Cutting & Forming Screws