Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # PPTCIF0-400500-100P
Zoro # G3156684
product price: $1.95
/pk 100, $0.02/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # PPTCIF0-400500-100P
- Zoro # G3156684
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #1 |
Head Height | 0.08 in |
Head Dia. | 0.219 in |
Dimensional Standards | ASME B18.6.4 |
Head and Washer Height | 0.08 in |
Head Width | 0.219 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Standards | ASME B18.6.4 |
Item | Thread Cutting Screw |
Drive Type | Phillips |
Application | For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic |
Head Style | Pan |
Tapping Screw Type | F |
Point | Type F |
Description
Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Head Type Pan, Head and Washer Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.08 in, Head Width 0.219 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Rod, 1"-8, 6 3/4 in, Steel, Grade B7, 20 PK (SB701000108X1W2)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2008-316SS-6)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07041.075.0300)
- ZORO SELECT Thread Cutting Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400250-100P)
- ZORO SELECT Thread Cutting Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400370-100P)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 16 mm, Wax Steel Pan Head Torx Drive, 500 PK (M516D7500T)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 2 in, Wax Stainless Steel Pan Head Torx Drive, 300 PK (1432LTP188)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (0406ABCP)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK (0810FTP)
- Zoro Select Thread Cutting & Forming Screws