Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK
Mfr # 37163W
Zoro # G7601004
product price: $496.99
/pk 750, $0.66/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Drive Size 5/16 in
Product Information
- Brand Zoro Select
- MFR # 37163W
- Zoro # G7601004
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Zinc Plated |
Tip Type | Blunt |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 23 |
Description
Retaining Washers,3/8-16x1 UNSLT,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- TAMPER-PRUF SCREWS 3/8"-16 x 3 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002740)
- MIDWEST FASTENER #10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54741)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0204LPPBZ)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK (1420CNPF)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 1500 PK (M512RTP188)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 800 PK (1440FPF188)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 25 mm, Wax Steel Pan Head Torx Drive, 500 PK (M425D7500T)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- Zoro Select Thread Cutting & Forming Screws