Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4" x 1-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK
Mfr # TFTCIF0250125P-100BX
Zoro # G3170991
original price:
$22.79
4% off
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Phosphate
- Materials for Use With Wood
Product Information
- Brand Zoro Select
- MFR # TFTCIF0250125P-100BX
- Zoro # G3170991
- UPC # 096653515213
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1-1/4 in |
Drive Size | T27 |
Head Height | 0.16 in |
Head Dia. | 0.52 in |
Head and Washer Height | 0.16 in |
Dimensional Standards | ASME B18.6.4 |
Head Width | 0.52 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Phosphate |
Materials for Use With | Wood |
Standards | ANSI/ASME B18.6.4 |
Item | Thread Cutting Screw |
Head Angle (Deg.) | 82 |
Application | Install Wood Floor into Truck Trailers |
Point | Type F |
Tapping Screw Type | F |
Head Style | Flat |
Description
Thread Cutting Screw, Finish Phosphate, Material Steel, Head Style Flat, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Head Type Flat, Head and Washer Height 0.16 in, Drive Size T27, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.16 in, Head Width 0.52 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.080.0030)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0025)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250225P-100BX)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU38)
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3716FSWS)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 9000 PK (11043SW)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (407522)
- Zoro Select Self-Tapping Screws