Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK
Mfr # 1416FTP
Zoro # G8562987
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1416FTP
- Zoro # G8562987
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,1/4-20X1 SIX LOB,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (N01062.062.0325)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05211)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 1200 PK (B01000.025.0100)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head Torx Drive, 300 PK (M630D7500T)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 8 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.58RTP188)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head 500 PK (M440D7500C)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 7/8 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1414FTF)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (608136)
- Zoro Select Thread Cutting & Forming Screws