Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/2"-13 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK
Mfr # 5064FW
Zoro # G4685963
product price: $1,595.99
/pk 150, $10.64/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/2"-13
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 5064FW
- Zoro # G4685963
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/2"-13 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Description
1/2-13X4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU75)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580080-003P2)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 30 PK (B01200.075.0500)
- ZORO SELECT Anchor Screws, 1/4-20x1/2, Phil F, PK5000, Zinc Plated Phillips Head 5000 PK (14081PU)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK (M38RTF188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0150)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head 500 PK (M440D7500C)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0620FPP)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 1000 PK (160864)
- Zoro Select Thread Cutting & Forming Screws