Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 10 PK
Mfr # M39750.080.0036
Zoro # G3416975
product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
- Standards DIN 1475
Product Information
- Brand Zoro Select
- MFR # M39750.080.0036
- Zoro # G3416975
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 8 mm |
Overall Length | 36 mm |
Shank Length | 36 mm |
Pin Diameter | 8 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Type | Grooved |
Manufacturer Location | Globally Sourced |
Pin Type | Type E |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 36 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51000.031.0250)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length (A4440040020)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (51660)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U08210.025.0275)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.050.0020)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- Zoro Select Grooved Pins