Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK
Mfr # 319-M8
Zoro # G709228375
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M8-1.25
- Material Steel
- Overall Length 11 mm
- Insert Diameter 7/16 in
- External Thread Size 7/16"-14
Product Information
- Brand Zoro Select
- MFR # 319-M8
- Zoro # G709228375
- UPC # 847554001097
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 11 mm |
Insert Diameter | 7/16 in |
External Thread Size | 7/16"-14 |
Drill Bit Size | X |
Minimum Installation Depth | 1/2 in |
Compatible Tap Size | 7/16"-14 |
Maximum Hole Diameter | 0.397 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size X, External Thread Fit 2A, External Thread Size 7/16 In.-14, Finish Black Phosphate, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size M8-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.397 in, Minimum Installation Depth 1/2 in, Overall Length 11 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK (M21520.160.0045)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.043.0300)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 ROLL PIN (A0570160232)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-10)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 5 PK (329-501)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (319-5)
- Zoro Select Self Locking Inserts