Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-524
Zoro # G409228293
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Stainless Steel
- Overall Length 7/16 in
- Insert Diameter 7/16 in
- Wall Type Thin Wall
- Thread Type Fine
Product Information
- Brand Zoro Select
- MFR # 313-524
- Zoro # G409228293
- UPC # 847554009864
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
Overall Length | 7/16 in |
Insert Diameter | 7/16 in |
External Thread Size | 7/16"-20 |
Drill Bit Size | 25/64 |
Minimum Installation Depth | 1/2 in |
Compatible Tap Size | 7/16"-20 |
Maximum Hole Diameter | 0.391 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-20, Drill Bit Size 25/64, External Thread Fit 2A, External Thread Size 7/16 In.-20, Finish Plain, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-24, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.391 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0125)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0075)
- ZORO SELECT Taper Pin, Steel, 20 x 120mm (M39011.200.0120)
- ZORO SELECT Grade 8, 1 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 5 1/2 in L (U04104.150.0550)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 10 PK (329-5IC)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601)
- MIDWEST FASTENER Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (69285)
- Zoro Select Self Locking Inserts