Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-428
Zoro # G409228323
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Stainless Steel
- Overall Length 3/8 in
- Insert Diameter 3/8 in
- Wall Type Thin Wall
- Thread Type Fine
Product Information
- Brand Zoro Select
- MFR # 313-428
- Zoro # G409228323
- UPC # 847554009840
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/4"-28 |
Overall Length | 3/8 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-24 |
Drill Bit Size | Q |
Minimum Installation Depth | 7/16 in |
Compatible Tap Size | 3/8"-24 |
Maximum Hole Diameter | 0.332 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-24, Drill Bit Size Q, External Thread Fit 2A, External Thread Size 3/8 In.-24, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-28, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.332 in, Minimum Installation Depth 7/16 in, Overall Length 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Wall Type Thin Wall
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74147)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (79803)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (25C175KCS)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- Zoro Select Self Locking Inserts