Shop All Key Locking Inserts
Zoro Select
Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, 3 PK
Mfr # 5XA29
Zoro # G3305504
product price: $21.35
/pk 3, $7.12/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 14 mm
- External Thread Size M14-1.50
Product Information
- Brand Zoro Select
- MFR # 5XA29
- Zoro # G3305504
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 14 mm |
External Thread Size | M14-1.50 |
Drill Bit Size | 12.80 mm |
Compatible Tap Size | M14-1.50 |
Minimum Installation Depth | 15 1/2 mm |
Maximum Hole Diameter | 325.12 mm |
Insert Diameter | 14 mm |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Thin Wall |
Compatible Material | Metal |
Internal Thread Class | 6H |
External Thread Class | 6gr |
Material Grade/Class | 18-8 |
Finish | Plain |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
Thread Direction | Right Hand |
Internal Thread Fit | 6H |
External Thread Fit | 6GR |
System of Measurement | Metric |
Thread Pitch | 1.5 mm |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 14 mm, Overall Length 14 mm, Internal Thread Size M10-1.50, Internal Thread Fit 6H, External Thread Size M14-1.50, External Thread Fit 6GR, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M14-1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 15 1/2 mm, Maximum Hole Diameter 325.12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3CT 4x6 Titanium Strip (91471)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0075)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040444GR)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY89)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA35)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY93)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA20)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY92)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY98)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/8HDP)
- Zoro Select Key Locking Inserts