Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M5-0.80, Steel, Class 4, Zinc Plated, 2.70 mm Ht, 100 PK
Mfr # M11360.050.0001
Zoro # G2649991
original price:
$3.79
5% off
new price: $3.59
/pk 100, $0.04/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 2.70 mm
- Hex Width 8 mm
Product Information
- Brand Zoro Select
- MFR # M11360.050.0001
- Zoro # G2649991
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 2.70 mm |
Hex Width | 8 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M5-0.80 |
Nut Height | 2.7 mm |
Width Across Flats | 8 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 2.7 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 5 PK (U12380.150.0002)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Brass Body, 100 PK (TBC1212.1-100)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55087)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK (WWG-30030)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Thin Hex Nut, M16-2.00, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK (M11360.160.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51160.037.0002)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- ZORO SELECT Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 60 PK (100NF)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51081.050.0001)
- Zoro Select Hex Nuts