Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK
Mfr # M11380.200.0100
Zoro # G0302885
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 10 mm
- Hex Width 30 mm
Product Information
- Brand Zoro Select
- MFR # M11380.200.0100
- Zoro # G0302885
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M20-1.00 |
Hex Height | 10 mm |
Hex Width | 30 mm |
Dimensional Standards | DIN 439B |
Nut Height | 10 mm |
Dia./Thread Size | M20-1.00 |
Width Across Flats | 30 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 4 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Right Hand |
Fastener Thread Type | Metric Fine |
Manufacturer Location | Globally Sourced |
Hex Type | Thin Hex |
Application | General Purpose |
Material Grade | Class 4 |
Basic Material | Steel |
Nut Standards | DIN 439B |
Fastener Thread Direction | Right Hand |
Fastener Finish | Zinc |
Nut Style | Thin Nut |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M20-1.00, Hex Width 30 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37066)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.030.0030)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- ZORO SELECT Thin Hex Nut, M8-1.00, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK (M11380.080.0100)
- ZORO SELECT Thin Hex Nut, M30-1.50, Steel, Class 4, Zinc Plated, 15 mm Ht, 10 PK (M11380.300.0150)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04122.100.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK (M51090.040.0001)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- Zoro Select Hex Nuts