Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK
Mfr # M11380.180.0100
Zoro # G0302891
product price: $53.79
/pk 25, $2.15/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 9 mm
- Hex Width 27 mm
Product Information
- Brand Zoro Select
- MFR # M11380.180.0100
- Zoro # G0302891
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M18-1.00 |
Hex Height | 9 mm |
Hex Width | 27 mm |
Dimensional Standards | DIN 439B |
Nut Height | 9 mm |
Dia./Thread Size | M18-1.00 |
Width Across Flats | 27 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 4 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Right Hand |
Fastener Thread Type | Metric Fine |
Hex Type | Thin Hex |
Manufacturer Location | Globally Sourced |
Application | General Purpose |
Fastener Thread Direction | Right Hand |
Nut Standards | DIN 439B |
Basic Material | Steel |
Nut Style | Thin Nut |
Fastener Finish | Zinc Plated |
Material Grade | Class 4 |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M18-1.00, Hex Width 27 mm, Hex Height 9 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- TE-CO Flange Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41703)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-7)
- ZORO SELECT Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0100)
- ZORO SELECT Thin Hex Nut, M18-1.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0150)
- ZORO SELECT Thin Hex Nut, M14-1.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0100)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- Zoro Select Hex Nuts