Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M16-2.00, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK
Mfr # M11360.160.0001
Zoro # G2649930
product price: $15.15
/pk 50, $0.30/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 8 mm
- Hex Width 24 mm
Product Information
- Brand Zoro Select
- MFR # M11360.160.0001
- Zoro # G2649930
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 8 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M16-2.00 |
Nut Height | 8 mm |
Width Across Flats | 24 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0448-188)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (141310)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.050.0045)
- BUILDRIGHT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 193 PK (09776)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11360.100.0001)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01100.037.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- Zoro Select Hex Nuts