Shop All Key Locking Inserts
Zoro Select
Thick Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK
Mfr # 5WY78
Zoro # G2791573
original price:
$35.09
9% off
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4
- Overall Length 5/8 in
- External Thread Size 5/8"-11
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 5WY78
- Zoro # G2791573
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 7/16"-14 |
Overall Length | 5/8 in |
External Thread Size | 5/8"-11 |
Drill Bit Size | 37/64 in |
Compatible Tap Size | 5/8"-11 |
Minimum Installation Depth | 5/8 in |
Insert Diameter | 5/8 in |
Maximum Hole Diameter | 0.578125 in |
Details
Item | Key Locking Thread Insert |
Material | Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Heavy Wall |
Compatible Material | Metal |
External Thread Class | 2A |
Internal Thread Class | 3B |
Material Grade/Class | C1215 |
Finish | Black Phosphate |
Internal Thread Fit | 3B |
External Thread Fit | 2A |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 5/8 in, Overall Length 5/8 in, Internal Thread Size 7/16 In.-14, Internal Thread Fit 3B, External Thread Size 5/8 In.-11, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Steel, Finish Black Phosphate, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 37/64 in, Minimum Installation Depth 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7302SD4-PWR)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (430258-PG)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.433 in L, Steel, 50 PK (U69155.019.0130)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA13)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK (5XA24)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA20)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY99)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (74072)
- Zoro Select Key Locking Inserts